Shop ZORO SELECT
See all product information
Create Account
Flagging Tape, Skid Trail, Yellow, 1 1/2 in Wide x 300 ft Length, Vinyl, 2 mil
- Mfr # CUYBK54-200
- Zoro # G3949267
product price:Â
$
2.45
/ea
Key Features
Material
Vinyl
Color
Yellow
Legend
Skid Trail
Tape Width
1 1/2 in
Tape Length
300 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUYBK54-200
- Zoro #
- G3949267
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Width
- 1 1/2 in
- Tape Length
- 300 ft
- Tape Thickness
- 2 mil
Details
- Item
- Flagging Tape
- Material
- Vinyl
- Color
- Yellow
- Legend
- Skid Trail
- Legend Color
- Black
- Standards
- OSHA 1910.144(a)
- Product Type
- Flagging Tape
- Pattern
- No Pattern
- Resistance Properties
- UV Resistant
- Max. Media Temperature
- -20 Degrees F
- Maximum Temperature
- -20 Degrees F
- Shell Material
- Vinyl
- Wire Color
- Yellow
Description
Flagging Tape, Color Yellow, Pattern No Pattern, Legend Skid Trail, Legend Color Black, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 1 1/2 in, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a)
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.