Flagging Tape, Skull & Crossbones Danger, Fluorescent Orange, 1 1/2 in Wide x 150 ft Length, Vinyl

  • Mfr # CUOGBK179-200

  • Zoro # G3893924


product price:  $2.99
/ea

Key Features

Material
Vinyl
Color
Fluorescent Orange
Legend
Skull & Crossbones Danger
Tape Width
1 1/2 in
Tape Length
150 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CUOGBK179-200
Zoro #
G3893924
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
1 1/2 in
Tape Length
150 ft
Tape Thickness
2.5 mil

Details

Item
Flagging Tape
Material
Vinyl
Color
Fluorescent Orange
Legend
Skull & Crossbones Danger
Standards
OSHA 1910.144(a), OSHA 1926-956(c)(1)
Legend Color
Black
Product Type
Flagging Tape
Pattern
No Pattern
Resistance Properties
UV Resistant
Max. Media Temperature
-20 Degrees F
Maximum Temperature
-20 Degrees F

Description

Flagging Tape, Color Fluorescent Orange, Pattern No Pattern, Legend Skull & Crossbones Danger, Legend Color Black, Tape Thickness 2.5 mil, Tape Length 150 ft, Tape Width 1 1/2 in, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.