Flame-Resist Coat/Overall Kit, Blu, L, HRC2 (Discontinued)
- Mfr # IFR2STB-L
- Zoro # G7702134
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IFR2STB-L
Zoro #
G7702134
UPC #
731406327704
Country of Origin
Unknown
Dimensions
Fits Chest Size
42" to 44"
Fits Waist Size
36 to 38"
Size
L
Details
ATPV Rating
17.0 cal/cm2
Inseam
30"
Standards
ASTM F1506, NFPA 70E, OSHA 1910.269
Includes
Coat, Bib-Overall, Hood with Hard Cap
Material
Aramid Fiber
Item
Flame-Resistant Coat/Overall Kit
Color
Blue
Description
Flame-Resistant Coat/Overall Kit, Blue, Size L, Fits Chest Size 42 In. to 44 In., Fits Waist Size 36 to 38 In., Inseam 30 In., Material Aramid Fiber, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 70E, OSHA 1910.269, Includes Coat, Bib-Overall, Hood with Hard Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.