Zoro Homepage

Flame Retardent Paper, 80 lb., 36 In. W

  • Mfr # 6TWR3

  • Zoro # G2884052


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
White
Basis Weight
80 lb
Length
300 ft
Roll Dia.
6 3/8 in
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6TWR3
Zoro #
G2884052
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Length
300 ft
Roll Dia.
6 3/8 in
Roll Diameter
6 3/8 in
Thickness
6.7 mil

Details

Item
Flame Retardent Paper
Color
White
Basis Weight
80 lb
Material
Paper
Fire-Resistant
Yes
Resistance Properties
Flame Retardant
Product Form
Roll
Slip-Resistant
No
Adhesive Backing
Non-Adhesive
Coverage Area
900 sq ft
Recyclable
Yes

Description

Flame Retardent Paper, Thickness 6.7 mil, Length 300 ft, Width 36 in, Material Paper, Color White, Fire-Resistant Yes, Slip-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Basis Weight 80 lb, Coverage Area 900 sq ft, Product Form Roll, Resistance Properties Flame Retardant, Roll Diameter 6 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.