Flange Gasket, 1-1/2 in., 1/8 in., White

  • Mfr # 24SH-RG-0150-125-0150

  • Zoro # G2614510


product price:  $8.39
/ea

Key Features

Pipe Size
1 1/2 in
Outside Dia.
3 3/8 in
Inside Dia.
1 29/32 in
Thickness
1/8 in
Material of Construction
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24SH-RG-0150-125-0150
Zoro #
G2614510
UPC #
-
Country of Origin
Austria

Dimensions

Pipe Size
1 1/2 in
Outside Dia.
3 3/8 in
Inside Dia.
1 29/32 in
Thickness
1/8 in
Inside Diameter
1 29/32 in
For Pipe Size
1 1/2 in

Details

Material of Construction
PTFE
Max. Pressure (PSI)
2,900 psi
Flange Class
Class 150
Color
White
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Continuous Max. Temp. (F)
518 Degrees F
Type
Ring Gasket
Standards
AREVA, ASME B16.21, ASME/ANSI Pressure Class-150 LB, BAM, Blow-Out-Test VDI 2200, FDA, Germanischer Lloyd, TA-Luft, USP Plastic Class VI, WRc
Temp. Range (F)
-400 Degrees to 599 Degrees
For Flange ANSI Class
150
Metal Detectable Gasket
No
For Piping System
Chemical, Distillers, Food and Beverage, Iron and Steel Manufacturing, Marine, Petrochemical, Pharmaceuticals, Pulp and Paper Manufacturing
Reinforced
No
FDA Approved
Yes
For Fluid Type
Chemicals
Binder Material
None
Market
Industrial
Insert Material
None
Gasket Type
Ring Gasket
System of Measurement
Inch
Maximum Operating Temperature
600 Degrees F
Gasket Material
ePTFE
X-Ray Detectable
No
Resistance Properties
Chemical-Resistant
Hardness
Not Rated
Minimum Operating Temperature
-450 Degrees F
Features
Gasket can be removed without residue
For Environment
Food and Beverage

Description

Ring Flange Gasket, Gasket Material ePTFE, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 1 29/32 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 3 3/8 in, Thickness 1/8 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Chemicals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.