Zoro Homepage

Flange Gasket, 6 in., 1/8 in., Black

  • Mfr # FLEXIGRAF-RG-0150-125-0600

  • Zoro # G1924679


product price: $10.99
/ea

Key Features

Pipe Size
6 in
Outside Dia.
8 3/4 in
Inside Dia.
6 5/8 in
Material of Construction
Flexible Graphite with 316SS Insert
Max. Pressure (PSI)
2,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLEXIGRAF-RG-0150-125-0600
Zoro #
G1924679
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
6 in
Outside Dia.
8 3/4 in
Inside Dia.
6 5/8 in
Thickness
1/8 in
Inside Diameter
6 5/8 in
For Pipe Size
6 in

Details

Material of Construction
Flexible Graphite with 316SS Insert
Max. Pressure (PSI)
2,000 psi
Flange Class
Class 150
Color
Black
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Temp. Range (F)
-400 to 850
Continuous Max. Temp. (F)
850 Degrees F
Standards
ASME B16.21, ASME/ANSI Pressure Class-150 LB
Type
Ring Gasket
FDA Approved
No
Reinforced
Yes
Insert Material
316 Stainless Steel
For Flange ANSI Class
150
Binder Material
None
Metal Detectable Gasket
No
Minimum Operating Temperature
-400 Degrees F
X-Ray Detectable
No
Gasket Material
Graphite
Hardness
Not Rated
System of Measurement
Inch
Gasket Type
Ring Gasket
Maximum Operating Temperature
850 Degrees F

Description

Ring Flange Gasket, Gasket Material Graphite, Insert Material 316 Stainless Steel, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 6 5/8 in, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 850 Degrees F, Outside Diameter 8 3/4 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.