Flange Gasket, C-4401, 1-1/2 in., 3-3/8 in.

  • Mfr # 603303015102
  • Zoro # G2474151
product price: 
$
1.79
/ea
Sold in multiples of 7 for $12.53

Key Features

Pipe Size
1 1/2 in
Outside Dia.
3 3/8 in
Inside Dia.
1 13/16 in
Bolt Holes
0
Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
603303015102
Zoro #
G2474151
UPC #
-
Country of Origin
United States
Bolt Holes
0
Material of Construction
Synthetic Fiber with Nitrile Binder
Max. Pressure (PSI)
150 psi
Flange Class
Class 150
Color
Green
Item
Ring Flange Gasket
Product Type
Ring Gasket
Metal Detectable
No
Type
C-4401 ANSI Class 150
Temp. Range (F)
0 to 750
Continuous Max. Temp. (F)
400 Degrees F
Standards
ASME B16.21 Standards
FDA Approved
No
Insert Material
None
Binder Material
Buna-N
For Flange ANSI Class
150
Metal Detectable Gasket
No
For Fluid Type
Gases, Liquids, Steam
Reinforced
Yes
X-Ray Detectable
No
Gasket Type
Ring Gasket
Hardness
Not Rated
System of Measurement
Inch
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
750 Degrees F
Minimum Operating Temperature
0 Degrees F
Gasket Material
Aramid
Resistance Properties
Chemical-Resistant
Wire Color
Green

Dimensions

Pipe Size
1 1/2 in
Outside Dia.
3 3/8 in
Inside Dia.
1 13/16 in
Thickness
1/16 in
Inside Diameter
1 13/16 in
For Pipe Size
1 1/2 in

Description

Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 1 13/16 in, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 750 Degrees F, Outside Diameter 3 3/8 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

Ratings & reviews