Flange Gasket, C-4401, 1/2 in., 1-7/8 in.

  • Mfr # 603303005102
  • Zoro # G2474206
product price: 
$
0.65
/ea
Sold in multiples of 16 for $10.40

Key Features

Pipe Size
1/2 in
Outside Dia.
1 7/8 in
Inside Dia.
27/32 in
Bolt Holes
0
Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
603303005102
Zoro #
G2474206
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Outside Dia.
1 7/8 in
Inside Dia.
27/32 in
Thickness
1/16 in
For Pipe Size
1/2 in
Inside Diameter
27/32 in

Details

Bolt Holes
0
Material of Construction
Synthetic Fiber with Nitrile Binder
Max. Pressure (PSI)
150 psi
Flange Class
Class 150
Color
Green
Item
Ring Flange Gasket
Product Type
Ring Gasket
Metal Detectable
No
Continuous Max. Temp. (F)
400 Degrees F
Standards
ASME B16.21 Standards
Type
C-4401 ANSI Class 150
Temp. Range (F)
0 to 750
Metal Detectable Gasket
No
FDA Approved
No
Binder Material
Buna-N
For Fluid Type
Gases, Liquids, Steam
Reinforced
Yes
Insert Material
None
For Flange ANSI Class
150
X-Ray Detectable
No
Maximum Operating Pressure
150 psi
Gasket Material
Aramid
Gasket Type
Ring Gasket
Resistance Properties
Chemical-Resistant
Hardness
Not Rated
System of Measurement
Inch
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
750 Degrees F
Wire Color
Green

Description

Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 1/2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 27/32 in, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 750 Degrees F, Outside Diameter 1 7/8 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

Ratings & reviews