Flange Gasket, C-4401, 14 in., 17-3/4 in.

  • Mfr # 603303140102
  • Zoro # G1896721
product price: 
$
25.29
/ea

Key Features

Pipe Size
14 in
Outside Dia.
17 3/4 in
Inside Dia.
14 in
Bolt Holes
0
Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
603303140102
Zoro #
G1896721
UPC #
-
Country of Origin
United States
Bolt Holes
0
Material of Construction
Synthetic Fiber with Nitrile Binder
Max. Pressure (PSI)
150 psi
Flange Class
Class 150
Color
Green
Item
Ring Flange Gasket
Product Type
Ring Gasket
Metal Detectable
No
Temp. Range (F)
0 to 750
Continuous Max. Temp. (F)
400 Degrees F
Standards
ASTM D149-95A, ASTM F104, ASTM F1315, ASTM F146, ASTM F36J, ASTM F37A, ASTM F38B, DIN 3535/6
Type
C-4401 ANSI Class 150
For Fluid Type
Gases, Liquids, Steam
Binder Material
Buna-N
For Flange ANSI Class
150
FDA Approved
No
Metal Detectable Gasket
No
Insert Material
None
Reinforced
Yes
Gasket Material
Aramid
Resistance Properties
Chemical-Resistant
System of Measurement
Inch
X-Ray Detectable
No
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
750 Degrees F
Gasket Type
Ring Gasket
Minimum Operating Temperature
0 Degrees F
Hardness
Not Rated
Wire Color
Green

Dimensions

Pipe Size
14 in
Outside Dia.
17 3/4 in
Inside Dia.
14 in
Thickness
1/16 in
For Pipe Size
14 in
Inside Diameter
14 in

Description

Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 14 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 14 in, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 750 Degrees F, Outside Diameter 17 3/4 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

Ratings & reviews