Flange Gasket, C-4401, 3 in., 5-3/8 in.
- Mfr # 603303030102
- Zoro # G2474276
product price:Â
$
3.49
/ea
Sold in multiples of 4 for
$13.96
Key Features
Pipe Size
3 in
Outside Dia.
5 3/8 in
Inside Dia.
3 1/2 in
Bolt Holes
0
Thickness
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 603303030102
- Zoro #
- G2474276
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Size
- 3 in
- Outside Dia.
- 5 3/8 in
- Inside Dia.
- 3 1/2 in
- Thickness
- 1/16 in
- Inside Diameter
- 3 1/2 in
- For Pipe Size
- 3 in
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 3 1/2 in, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 750 Degrees F, Outside Diameter 5 3/8 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.