Shop ZORO SELECT

Flange Gasket, C-4401, 3/4 in., 2-1/4 in.

  • Mfr # 603303007102
  • Zoro # G2474337

product price: 
$
0.92
/ea
Sold in multiples of 12 for $11.04

Key Features

Pipe Size
3/4 in
Outside Dia.
2 1/4 in
Inside Dia.
1 1/16 in
Bolt Holes
0
Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
603303007102
Zoro #
G2474337
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Outside Dia.
2 1/4 in
Inside Dia.
1 1/16 in
Thickness
1/16 in
Inside Diameter
1 1/16 in
For Pipe Size
3/4 in

Details

Bolt Holes
0
Material of Construction
Synthetic Fiber with Nitrile Binder
Max. Pressure (PSI)
150 psi
Flange Class
Class 150
Color
Green
Item
Ring Flange Gasket
Product Type
Ring Gasket
Metal Detectable
No
Type
C-4401 ANSI Class 150
Temp. Range (F)
0 to 750
Standards
ASME B16.21 Standards
Continuous Max. Temp. (F)
400 Degrees F
Insert Material
None
Reinforced
Yes
Metal Detectable Gasket
No
For Fluid Type
Gases, Liquids, Steam
For Flange ANSI Class
150
Binder Material
Buna-N
FDA Approved
No
Hardness
Not Rated
Gasket Type
Ring Gasket
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
750 Degrees F
Maximum Operating Pressure
150 psi
Gasket Material
Aramid
X-Ray Detectable
No
System of Measurement
Inch
Resistance Properties
Chemical-Resistant
Wire Color
Green

Description

Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 3/4 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 1 1/16 in, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 750 Degrees F, Outside Diameter 2 1/4 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.