Zoro Homepage

Flange Gasket, Full Face, 1 1/2 In, Nitrile

  • Mfr # 4CYU3

  • Zoro # G1322377


product price: $2.59
/ea

Key Features

Pipe Size
1 1/2 in
Outside Dia.
5 in
Inside Dia.
1 29/32 in
Bolt Holes
4
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CYU3
Zoro #
G1322377
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1 1/2 in
Outside Dia.
5 in
Inside Dia.
1 29/32 in
Thickness
1/8 in
Bolt Hole Diameter
5/8 in
Inside Diameter
1 7/8 in
For Pipe Size
1 1/2 in
Bolt Circle Diameter
3 7/8 in

Description

Full Face Flange Gasket, Gasket Material Buna-N, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color White, Inside Diameter 1 7/8 in, Minimum Operating Temperature -25 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 5 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.