Shop ZORO SELECT

Flange Gasket, Full Face, 1-1/2" Pipe

  • Mfr # BULK-FG-1354
  • Zoro # G7939764

product price: 
$
2.65
/ea

Key Features

Pipe Size
1-1/2"
Outside Dia.
5"
Inside Dia.
1-7/8"
Bolt Holes
4
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-1354
Zoro #
G7939764
UPC #
193005007683
Country of Origin
United States
Bolt Holes
4
Material of Construction
Neoprene Rubber
Color
Black
Type
Full Face Gasket
Temp. Range (F)
-30° to 250°F
Standards
ASME B16.21, ASTM D2000 BC 607
Minimum Operating Temperature
-30 Degrees F
Market
Industrial
For Piping System
Food and Beverage
Maximum Operating Pressure
150 psi
Product Type
Full-Face Gasket
Number of Bolt Holes
4
FDA Approved
No
X-Ray Detectable
No
Maximum Operating Temperature
250 Degrees F
Insert Material
None
Item
Full Face Flange Gasket
System of Measurement
Inch
For Fluid Type
Refrigerants
For Environment
Food and Beverage
Metal Detectable Gasket
No
Reinforced
Yes
Gasket Material
Neoprene
For Flange ANSI Class
150
Resistance Properties
Weather-Resistant
Hardness
Shore 60A
Binder Material
None

Dimensions

Pipe Size
1-1/2"
Outside Dia.
5"
Inside Dia.
1-7/8"
Thickness
1/8 in
Bolt Circle Dia.
5/8"
Bolt Hole Diameter
5/8 in
For Pipe Size
1 1/2 in
Inside Diameter
1 15/16 in
Bolt Circle Diameter
3 7/8 in

Description

Full Face Flange Gasket, Gasket Material Neoprene, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 1 15/16 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 5 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.