Shop ZORO SELECT

Flange Gasket, Full Face, 1-1/2" Pipe

  • Mfr # BULK-FG-1561
  • Zoro # G7939469

product price: 
$
5.79
/ea

Key Features

Pipe Size
1-1/2"
Outside Dia.
6-1/8"
Inside Dia.
1-29/32"
Bolt Holes
4
Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-1561
Zoro #
G7939469
UPC #
193005009977
Country of Origin
United States
Bolt Holes
4
Material of Construction
Silicone Rubber
Color
Red
Type
Full Face Gasket
Temp. Range (F)
-80° to 500°F
Standards
ASME B16.21, ASTM D2000 GE 607, FDA Approved, MIL-AA-59588 Type 2A and 2B
System of Measurement
Inch
FDA Approved
Yes
Resistance Properties
Chemical-Resistant, Heat-Resistant, Water-Resistant
Binder Material
None
X-Ray Detectable
No
For Flange ANSI Class
300
Insert Material
None
For Piping System
Food and Beverage
Product Type
Full-Face Gasket
Minimum Operating Temperature
-80 Degrees F
Maximum Operating Pressure
300 psi
For Fluid Type
Chemicals
Number of Bolt Holes
4
Metal Detectable Gasket
No
Item
Full Face Flange Gasket
Market
Industrial
Gasket Material
Silicone
Maximum Operating Temperature
500 Degrees F
For Environment
Food and Beverage
Hardness
Shore 60A

Dimensions

Pipe Size
1-1/2"
Outside Dia.
6-1/8"
Inside Dia.
1-29/32"
Thickness
1/16 in
Bolt Circle Dia.
7/8"
Bolt Circle Diameter
4 1/2 in
For Pipe Size
1 1/2 in
Bolt Hole Diameter
7/8 in
Inside Diameter
1 15/16 in

Description

Full Face Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 300, Binder Material None, Color Red, Inside Diameter 1 15/16 in, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 6 1/8 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.