Flange Gasket, Full Face, 1-1/2" Pipe
- Mfr # BULK-FG-6191
- Zoro # G7936249
product price:Â
$
3.35
/ea
Key Features
Pipe Size
1-1/2"
Outside Dia.
5"
Inside Dia.
1-7/8"
Bolt Holes
4
Material of Construction
Aramid with Buna-N Binder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-6191
- Zoro #
- G7936249
- UPC #
- 193005441371
- Country of Origin
- United States
- Bolt Holes
- 4
- Material of Construction
- Aramid with Buna-N Binder
- Color
- Green
- Type
- Full Face Gasket
- Temp. Range (F)
- -100° to 400°F
- Standards
- ASME B16.21
- System of Measurement
- Inch
- Gasket Material
- Aramid
- Maximum Operating Temperature
- 400 Degrees F
- Reinforced
- Yes
- Product Type
- Full-Face Gasket
- Number of Bolt Holes
- 4
- FDA Approved
- No
- For Fluid Type
- Oil
- Minimum Operating Temperature
- -100 Degrees F
- Metal Detectable Gasket
- No
- For Flange ANSI Class
- 150
- Binder Material
- Buna-N
- Hardness
- Not Rated
- Item
- Full Face Flange Gasket
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, Oil-Resistant, Water-Resistant
Dimensions
- Pipe Size
- 1-1/2"
- Outside Dia.
- 5"
- Inside Dia.
- 1-7/8"
- Thickness
- 1/64 in
- Bolt Circle Dia.
- 5/8"
- Bolt Hole Diameter
- 5/8 in
- For Pipe Size
- 1 1/2 in
- Inside Diameter
- 1 15/16 in
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material Not Applicable, For Pipe Size 1 1/2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 1 15/16 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 5 in, Thickness 1/64 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Hardness Not Rated, Includes Mounting Hardware No
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.