Shop ZORO SELECT

Flange Gasket, Full Face, 1-1/4" Pipe

  • Mfr # BULK-FG-1192
  • Zoro # G7935129

product price: 
$
11.99
/ea

Key Features

Pipe Size
1-1/4"
Outside Dia.
5-1/4"
Inside Dia.
1-21/32"
Bolt Holes
4
Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-1192
Zoro #
G7935129
UPC #
193005005887
Country of Origin
China
Bolt Holes
4
Material of Construction
PTFE Plastic
Color
White
Type
Full Face Gasket
Standards
ASME B16.21, FDA Approved
Temp. Range (F)
-450° to 500° F
Hardness
Not Rated
Binder Material
None
Maximum Operating Pressure
300 psi
For Piping System
Food and Beverage
For Flange ANSI Class
300
Reinforced
No
Product Type
Full-Face Gasket
System of Measurement
Inch
Minimum Operating Temperature
-450 Degrees F
X-Ray Detectable
No
Insert Material
None
For Fluid Type
Chemicals
Item
Full Face Flange Gasket
Maximum Operating Temperature
500 Degrees F
Gasket Material
PTFE
Metal Detectable Gasket
No
Number of Bolt Holes
4
For Environment
Food and Beverage
FDA Approved
Yes

Dimensions

Pipe Size
1-1/4"
Outside Dia.
5-1/4"
Inside Dia.
1-21/32"
Thickness
1/16 in
Bolt Circle Dia.
3/4"
Bolt Circle Diameter
3 7/8 in
Bolt Hole Diameter
3/4 in
Inside Diameter
1 11/16 in
For Pipe Size
1 1/4 in

Description

Full Face Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 1 1/4 in, For Flange ANSI Class 300, Binder Material None, Color White, Inside Diameter 1 11/16 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5 1/4 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.