Flange Gasket, Full Face, 1-1/4" Pipe

  • Mfr # BULK-FG-1583
  • Zoro # G7935512
product price: 
$
7.29
/ea

Key Features

Pipe Size
1-1/4"
Outside Dia.
5-1/4"
Inside Dia.
1-21/32"
Bolt Holes
4
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-1583
Zoro #
G7935512
UPC #
193005010218
Country of Origin
United States
Bolt Holes
4
Material of Construction
Silicone Rubber
Color
Red
Type
Full Face Gasket
Standards
ASME B16.21, ASTM D2000 GE 607, FDA Approved, MIL-AA-59588 Type 2A and 2B
Temp. Range (F)
-80° to 500°F
Item
Full Face Flange Gasket
X-Ray Detectable
No
For Piping System
Food and Beverage
Maximum Operating Temperature
500 Degrees F
Metal Detectable Gasket
No
FDA Approved
Yes
Gasket Material
Silicone
Resistance Properties
Chemical-Resistant, Heat-Resistant, Water-Resistant
For Flange ANSI Class
300
Product Type
Full-Face Gasket
Hardness
Shore 60A
Number of Bolt Holes
4
Insert Material
None
Market
Industrial
Maximum Operating Pressure
300 psi
For Fluid Type
Chemicals
Minimum Operating Temperature
-80 Degrees F
For Environment
Food and Beverage
Binder Material
None
System of Measurement
Inch

Dimensions

Pipe Size
1-1/4"
Outside Dia.
5-1/4"
Inside Dia.
1-21/32"
Thickness
1/8 in
Bolt Circle Dia.
3/4"
For Pipe Size
1 1/4 in
Bolt Circle Diameter
3 7/8 in
Bolt Hole Diameter
3/4 in
Inside Diameter
1 11/16 in

Description

Full Face Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 1 1/4 in, For Flange ANSI Class 300, Binder Material None, Color Red, Inside Diameter 1 11/16 in, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5 1/4 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & reviews