Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Gasket, Full Face, 1-1/4" Pipe

  • Mfr # BULK-FG-6190

  • Zoro # G7935214


product price: $2.55
/ea

Key Features

Pipe Size
1 1/4 in
Outside Dia.
4 5/8 in
Inside Dia.
1 5/8 in
Bolt Holes
4
Material of Construction
Aramid Fiber with Buna N Binder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-6190
Zoro #
G7935214
UPC #
193005441364
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Outside Dia.
4 5/8 in
Inside Dia.
1 5/8 in
Thickness
1/64 in
Bolt Circle Dia.
5/8"
Bolt Hole Diameter
5/8 in
Inside Diameter
1 11/16 in
For Pipe Size
1 1/4 in

Details

Bolt Holes
4
Material of Construction
Aramid Fiber with Buna N Binder
Flange Class
Class 150
Color
Green
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Type
Full Face
Standards
ASME B16.21
Temp. Range (F)
-100 Degrees to 400 Degrees
Reinforced
Yes
For Fluid Type
Oil
FDA Approved
No
Binder Material
Buna-N
Number of Bolt Holes
4
Metal Detectable Gasket
No
For Flange ANSI Class
150
System of Measurement
Inch
Gasket Type
Full-Face Gasket
Maximum Operating Temperature
400 Degrees F
Gasket Material
Aramid
Hardness
Not Rated
Minimum Operating Temperature
-100 Degrees F

Description

Full Face Flange Gasket, Gasket Material Aramid, Insert Material Not Applicable, For Pipe Size 1 1/4 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 1 11/16 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 4 5/8 in, Thickness 1/64 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Hardness Not Rated, Includes Mounting Hardware No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.