Shop ZORO SELECT

Flange Gasket, Full Face, 1-1/4" Pipe

  • Mfr # BULK-FG-640
  • Zoro # G7933351

product price: 
$
2.95
/ea

Key Features

Pipe Size
1-1/4"
Outside Dia.
5-1/4"
Inside Dia.
1-21/32"
Bolt Holes
4
Material of Construction
EPDM Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-640
Zoro #
G7933351
UPC #
193005019181
Country of Origin
United States
Bolt Holes
4
Material of Construction
EPDM Rubber
Color
Black
Type
Full Face Gasket
Standards
ASME B16.21, ASTM D2000 BA 607
Temp. Range (F)
-30° to 250°F
For Fluid Type
Steam, Water
For Flange ANSI Class
300
For Location
Outdoor
FDA Approved
No
Binder Material
None
Hardness
Shore 60A
Metal Detectable Gasket
No
Number of Bolt Holes
4
Gasket Material
EPDM
Insert Material
None
Resistance Properties
Chemical-Resistant, Steam-Resistant, UV-Resistant, Water-Resistant
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Pressure
300 psi
X-Ray Detectable
No
Item
Full Face Flange Gasket
Maximum Operating Temperature
250 Degrees F
Product Type
Full-Face Gasket
Market
Industrial
System of Measurement
Inch

Dimensions

Pipe Size
1-1/4"
Outside Dia.
5-1/4"
Inside Dia.
1-21/32"
Thickness
1/16 in
Bolt Circle Dia.
3/4"
Bolt Hole Diameter
3/4 in
Bolt Circle Diameter
3 7/8 in
For Pipe Size
1 1/4 in
Inside Diameter
1 11/16 in

Description

Full Face Flange Gasket, Gasket Material EPDM, Insert Material None, For Pipe Size 1 1/4 in, For Flange ANSI Class 300, Binder Material None, Color Black, Inside Diameter 1 11/16 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 5 1/4 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.