Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Gasket, Full Face, 1-1/4" Pipe

  • Mfr # BULK-FG-82

  • Zoro # G7941155


product price: $6.55
/ea

Key Features

Pipe Size
1 1/4 in
Outside Dia.
5 1/4 in
Inside Dia.
1 21/32 in
Bolt Holes
4
Material of Construction
Aramid Fiber with Buna N Binder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-82
Zoro #
G7941155
UPC #
193005021177
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Outside Dia.
5 1/4 in
Inside Dia.
1 21/32 in
Thickness
1/8 in
Bolt Circle Dia.
3/4"
Bolt Hole Diameter
3/4 in
Bolt Circle Diameter
3 7/8 in
For Pipe Size
1 1/4 in
Inside Diameter
1 11/16 in

Details

Bolt Holes
4
Material of Construction
Aramid Fiber with Buna N Binder
Flange Class
Class 300
Color
Green
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Type
Full Face
Standards
ASME B16.21
Temp. Range (F)
-100 Degrees to 400 Degrees
FDA Approved
No
Metal Detectable Gasket
No
Number of Bolt Holes
4
Binder Material
Buna-N
Insert Material
None
For Flange ANSI Class
300
Reinforced
Yes
For Fluid Type
Oil
X-Ray Detectable
No
System of Measurement
Inch
Gasket Type
Full-Face Gasket
Gasket Material
Aramid
Maximum Operating Temperature
400 Degrees F
Hardness
Not Rated
Minimum Operating Temperature
-100 Degrees F
Maximum Operating Pressure
300 psi

Description

Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 1 1/4 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Green, Inside Diameter 1 11/16 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 5 1/4 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.