Flange Gasket, Full Face, 1" Pipe
- Mfr # BULK-FG-105
- Zoro # G7939049
product price:Â
$
0.99
/ea
Key Features
Pipe Size
1"
Outside Dia.
4-1/4"
Inside Dia.
1-5/16"
Bolt Holes
4
Thickness
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-105
- Zoro #
- G7939049
- UPC #
- 193005004316
- Country of Origin
- United States
- Bolt Holes
- 4
- Material of Construction
- SBR Rubber
- Color
- Red
- Type
- Full Face Gasket
- Temp. Range (F)
- -45° to 200°F
- Standards
- ASME B16.21, ASTM D2000 AA 603
- Gasket Material
- SBR
- Binder Material
- None
- Market
- Industrial
- Metal Detectable Gasket
- No
- Resistance Properties
- Abrasion-Resistant
- Minimum Operating Temperature
- -45 Degrees F
- X-Ray Detectable
- No
- Product Type
- Full-Face Gasket
- System of Measurement
- Inch
- For Flange ANSI Class
- 150
- Maximum Operating Pressure
- 150 psi
- For Fluid Type
- Water
- Number of Bolt Holes
- 4
- Insert Material
- None
- Maximum Operating Temperature
- 200 Degrees F
- Hardness
- Shore 60A
- Item
- Full Face Flange Gasket
- FDA Approved
- No
Dimensions
- Pipe Size
- 1"
- Outside Dia.
- 4-1/4"
- Inside Dia.
- 1-5/16"
- Thickness
- 1/16 in
- Bolt Circle Dia.
- 5/8"
- For Pipe Size
- 1 in
- Bolt Circle Diameter
- 3 1/8 in
- Inside Diameter
- 1 5/16 in
- Bolt Hole Diameter
- 5/8 in
Description
Full Face Flange Gasket, Gasket Material SBR, Insert Material None, For Pipe Size 1 in, For Flange ANSI Class 150, Binder Material None, Color Red, Inside Diameter 1 5/16 in, Minimum Operating Temperature -45 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 4 1/4 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.