Flange Gasket, Full Face, 1" Pipe

  • Mfr # BULK-FG-846
  • Zoro # G7942223
product price: 
$
4.79
/ea

Key Features

Pipe Size
1"
Outside Dia.
4-7/8"
Inside Dia.
1-5/16"
Bolt Holes
4
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-846
Zoro #
G7942223
UPC #
193005021467
Country of Origin
United States
Bolt Holes
4
Material of Construction
Buna-N Rubber
Color
Black
Type
Full Face Gasket
Temp. Range (F)
-30° to 250°F
Standards
ASME B16.21, ASTM D2000 BF 607
For Piping System
Food and Beverage
FDA Approved
No
Hardness
Shore 60A
Number of Bolt Holes
4
Market
Industrial
Minimum Operating Temperature
-30 Degrees F
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
Metal Detectable Gasket
No
Binder Material
None
Insert Material
None
For Flange ANSI Class
300
For Environment
Food and Beverage
Gasket Material
Buna-N
Maximum Operating Temperature
250 Degrees F
System of Measurement
Inch
Maximum Operating Pressure
300 psi
Item
Full Face Flange Gasket
For Fluid Type
Oil
Product Type
Full-Face Gasket
X-Ray Detectable
No

Dimensions

Pipe Size
1"
Outside Dia.
4-7/8"
Inside Dia.
1-5/16"
Thickness
1/8 in
Bolt Circle Dia.
3/4"
Bolt Hole Diameter
3/4 in
Inside Diameter
1 5/16 in
Bolt Circle Diameter
3 1/2 in
For Pipe Size
1 in

Description

Full Face Flange Gasket, Gasket Material Buna-N, Insert Material None, For Pipe Size 1 in, For Flange ANSI Class 300, Binder Material None, Color Black, Inside Diameter 1 5/16 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 4 7/8 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & reviews