Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Gasket, Full Face, 10" Pipe

  • Mfr # BULK-FG-119

  • Zoro # G7941009


product price: $9.49
/ea

Key Features

Pipe Size
10 in
Outside Dia.
16 in
Inside Dia.
10 3/4 in
Bolt Holes
12
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-119
Zoro #
G7941009
UPC #
193005005856
Country of Origin
United States

Dimensions

Pipe Size
10 in
Outside Dia.
16 in
Inside Dia.
10 3/4 in
Thickness
1/16 in
Bolt Circle Dia.
1"
Bolt Hole Diameter
1 in
Inside Diameter
10 3/4 in
Bolt Circle Diameter
14 1/4 in
For Pipe Size
10 in

Details

Bolt Holes
12
Material of Construction
SBR
Flange Class
Class 150
Color
Red
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Type
Full Face
Temp. Range (F)
-45 Degrees to 200 Degrees
Standards
ASME B16.21, ASTM D2000 AA 603
Binder Material
None
For Fluid Type
Water
FDA Approved
No
Market
Industrial
For Flange ANSI Class
150
Insert Material
None
Number of Bolt Holes
12
Metal Detectable Gasket
No
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
200 Degrees F
Gasket Type
Full-Face Gasket
Gasket Material
SBR
Minimum Operating Temperature
-45 Degrees F
Hardness
Shore 60A
System of Measurement
Inch
X-Ray Detectable
No
Resistance Properties
Abrasion-Resistant

Description

Full Face Flange Gasket, Gasket Material SBR, Insert Material None, For Pipe Size 10 in, For Flange ANSI Class 150, Binder Material None, Color Red, Inside Diameter 10 3/4 in, Minimum Operating Temperature -45 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 16 in, Thickness 1/16 in, Number of Bolt Holes 12, Bolt Hole Diameter 1 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.