Shop ZORO SELECT
See all product information
Create Account
Flange Gasket, Full Face, 10" Pipe
- Mfr # BULK-FG-5349
- Zoro # G7935442
product price:Â
$
38.79
/ea
Key Features
Pipe Size
10"
Outside Dia.
16"
Inside Dia.
10-3/4"
Bolt Holes
12
Thickness
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-5349
- Zoro #
- G7935442
- UPC #
- 193005447731
- Country of Origin
- United States
- Bolt Holes
- 12
- Material of Construction
- Aramid with SBR Binder
- Color
- White
- Type
- Full Face Gasket
- Temp. Range (F)
- -100° to 400°F
- Standards
- ASME B16.21
- Minimum Operating Temperature
- -100 Degrees F
- X-Ray Detectable
- No
- Item
- Full Face Flange Gasket
- Product Type
- Full-Face Gasket
- Maximum Operating Pressure
- 150 psi
- Resistance Properties
- Inert Gas-Resistant, Steam-Resistant, Water-Resistant
- Maximum Operating Temperature
- 400 Degrees F
- System of Measurement
- Inch
- For Fluid Type
- Water
- FDA Approved
- No
- Binder Material
- SBR
- Hardness
- Not Rated
- Gasket Material
- Aramid
- Reinforced
- Yes
- Insert Material
- None
- Number of Bolt Holes
- 12
- For Flange ANSI Class
- 150
- Metal Detectable Gasket
- No
Dimensions
- Pipe Size
- 10"
- Outside Dia.
- 16"
- Inside Dia.
- 10-3/4"
- Thickness
- 1/8 in
- Bolt Circle Dia.
- 1"
- For Pipe Size
- 10 in
- Inside Diameter
- 10 3/4 in
- Bolt Hole Diameter
- 1 in
- Bolt Circle Diameter
- 14 1/4 in
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 10 in, For Flange ANSI Class 150, Binder Material SBR, Color White, Inside Diameter 10 3/4 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 16 in, Thickness 1/8 in, Number of Bolt Holes 12, Bolt Hole Diameter 1 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.