Shop ZORO SELECT
See all product information
Create Account
Flange Gasket, Full Face, 10" Pipe
- Mfr # BULK-FG-6109
- Zoro # G7936921
product price:Â
$
19.35
/ea
Key Features
Pipe Size
10"
Outside Dia.
17-1/2"
Inside Dia.
10-3/4"
Bolt Holes
16
Thickness
1/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-6109
- Zoro #
- G7936921
- UPC #
- 193005448417
- Country of Origin
- United States
- Bolt Holes
- 16
- Material of Construction
- Aramid with SBR Binder
- Color
- White
- Type
- Full Face Gasket
- Standards
- ASME B16.21
- Temp. Range (F)
- -100° to 400°F
- FDA Approved
- No
- Reinforced
- Yes
- For Fluid Type
- Water
- Maximum Operating Pressure
- 300 psi
- Binder Material
- SBR
- Gasket Material
- Aramid
- Maximum Operating Temperature
- 400 Degrees F
- X-Ray Detectable
- No
- Metal Detectable Gasket
- No
- Item
- Full Face Flange Gasket
- Minimum Operating Temperature
- -100 Degrees F
- Resistance Properties
- Inert Gas-Resistant, Steam-Resistant, Water-Resistant
- System of Measurement
- Inch
- Hardness
- Not Rated
- Number of Bolt Holes
- 16
- Insert Material
- None
- Product Type
- Full-Face Gasket
- For Flange ANSI Class
- 300
Dimensions
- Pipe Size
- 10"
- Outside Dia.
- 17-1/2"
- Inside Dia.
- 10-3/4"
- Thickness
- 1/64 in
- Bolt Circle Dia.
- 1-1/8"
- For Pipe Size
- 10 in
- Bolt Hole Diameter
- 1 1/8 in
- Inside Diameter
- 10 3/4 in
- Bolt Circle Diameter
- 15 1/4 in
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 10 in, For Flange ANSI Class 300, Binder Material SBR, Color White, Inside Diameter 10 3/4 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 17 1/2 in, Thickness 1/64 in, Number of Bolt Holes 16, Bolt Hole Diameter 1 1/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.