Shop ZORO SELECT

Flange Gasket, Full Face, 10" Pipe

  • Mfr # BULK-FG-813
  • Zoro # G7941435

product price: 
$
31.99
/ea

Key Features

Pipe Size
10"
Outside Dia.
16"
Inside Dia.
10-3/4"
Bolt Holes
12
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-813
Zoro #
G7941435
UPC #
193005021108
Country of Origin
United States
Bolt Holes
12
Material of Construction
Buna-N Rubber
Color
Black
Type
Full Face Gasket
Standards
ASME B16.21, ASTM D2000 BF 607
Temp. Range (F)
-30° to 250°F
Product Type
Full-Face Gasket
System of Measurement
Inch
Market
Industrial
Number of Bolt Holes
12
Maximum Operating Pressure
150 psi
For Piping System
Food and Beverage
X-Ray Detectable
No
Hardness
Shore 60A
Insert Material
None
Metal Detectable Gasket
No
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
250 Degrees F
Gasket Material
Buna-N
Item
Full Face Flange Gasket
Binder Material
None
FDA Approved
No
For Environment
Food and Beverage
For Flange ANSI Class
150
For Fluid Type
Oil
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant

Dimensions

Pipe Size
10"
Outside Dia.
16"
Inside Dia.
10-3/4"
Thickness
1/8 in
Bolt Circle Dia.
1"
Inside Diameter
10 3/4 in
For Pipe Size
10 in
Bolt Hole Diameter
1 in
Bolt Circle Diameter
14 1/4 in

Description

Full Face Flange Gasket, Gasket Material Buna-N, Insert Material None, For Pipe Size 10 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 10 3/4 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 16 in, Thickness 1/8 in, Number of Bolt Holes 12, Bolt Hole Diameter 1 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.