Flange Gasket, Full Face, 10" Pipe
- Mfr # BULK-FG-95
- Zoro # G7941794
product price:Â
$
29.49
/ea
Key Features
Pipe Size
10"
Outside Dia.
17-1/2"
Inside Dia.
10-3/4"
Bolt Holes
16
Thickness
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-95
- Zoro #
- G7941794
- UPC #
- 193005022617
- Country of Origin
- United States
- Bolt Holes
- 16
- Material of Construction
- Aramid with Buna-N Binder
- Color
- Green
- Type
- Full Face Gasket
- Standards
- ASME B16.21
- Temp. Range (F)
- -100° to 400°F
- Maximum Operating Pressure
- 300 psi
- Item
- Full Face Flange Gasket
- Minimum Operating Temperature
- -100 Degrees F
- Number of Bolt Holes
- 16
- Insert Material
- None
- Maximum Operating Temperature
- 400 Degrees F
- System of Measurement
- Inch
- Metal Detectable Gasket
- No
- Reinforced
- Yes
- Product Type
- Full-Face Gasket
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, Oil-Resistant, Water-Resistant
- X-Ray Detectable
- No
- Gasket Material
- Aramid
- Binder Material
- Buna-N
- FDA Approved
- No
- For Flange ANSI Class
- 300
- For Fluid Type
- Oil
- Hardness
- Not Rated
Dimensions
- Pipe Size
- 10"
- Outside Dia.
- 17-1/2"
- Inside Dia.
- 10-3/4"
- Thickness
- 1/8 in
- Bolt Circle Dia.
- 1-1/8"
- Inside Diameter
- 10 3/4 in
- For Pipe Size
- 10 in
- Bolt Circle Diameter
- 15 1/4 in
- Bolt Hole Diameter
- 1 1/8 in
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 10 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Green, Inside Diameter 10 3/4 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 17 1/2 in, Thickness 1/8 in, Number of Bolt Holes 16, Bolt Hole Diameter 1 1/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.