Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Gasket, Full Face, 12" Pipe

  • Mfr # BULK-FG-120

  • Zoro # G7937481


product price: $15.35
/ea

Key Features

Pipe Size
12 in
Outside Dia.
19 in
Inside Dia.
12 3/4 in
Bolt Holes
12
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-120
Zoro #
G7937481
UPC #
193005005979
Country of Origin
United States

Dimensions

Pipe Size
12 in
Outside Dia.
19 in
Inside Dia.
12 3/4 in
Thickness
1/16 in
Bolt Circle Dia.
1"
Bolt Hole Diameter
1 in
Inside Diameter
12 3/4 in
For Pipe Size
12 in
Bolt Circle Diameter
17 in

Details

Bolt Holes
12
Material of Construction
SBR
Flange Class
Class 150
Color
Red
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Type
Full Face
Temp. Range (F)
-45 Degrees to 200 Degrees
Standards
ASME B16.21, ASTM D2000 AA 603
FDA Approved
No
For Flange ANSI Class
150
For Fluid Type
Water
Number of Bolt Holes
12
Binder Material
None
Insert Material
None
Metal Detectable Gasket
No
Market
Industrial
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-45 Degrees F
Gasket Material
SBR
Hardness
Shore 60A
Gasket Type
Full-Face Gasket
Resistance Properties
Abrasion-Resistant
Maximum Operating Pressure
150 psi
X-Ray Detectable
No
System of Measurement
Inch

Description

Full Face Flange Gasket, Gasket Material SBR, Insert Material None, For Pipe Size 12 in, For Flange ANSI Class 150, Binder Material None, Color Red, Inside Diameter 12 3/4 in, Minimum Operating Temperature -45 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 19 in, Thickness 1/16 in, Number of Bolt Holes 12, Bolt Hole Diameter 1 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.