Shop ZORO SELECT

Flange Gasket, Full Face, 1/2" Pipe

  • Mfr # BULK-FG-1557
  • Zoro # G7934243

product price: 
$
2.65
/ea

Key Features

Pipe Size
1/2"
Outside Dia.
3-3/4"
Inside Dia.
27/32"
Bolt Holes
4
Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-1557
Zoro #
G7934243
UPC #
193005009922
Country of Origin
United States
Bolt Holes
4
Material of Construction
Silicone Rubber
Color
Red
Type
Full Face Gasket
Temp. Range (F)
-80° to 500°F
Standards
ASME B16.21, ASTM D2000 GE 607, FDA Approved, MIL-AA-59588 Type 2A and 2B
FDA Approved
Yes
Market
Industrial
Product Type
Full-Face Gasket
Minimum Operating Temperature
-80 Degrees F
Item
Full Face Flange Gasket
System of Measurement
Inch
Maximum Operating Pressure
300 psi
Resistance Properties
Chemical-Resistant, Heat-Resistant, Water-Resistant
Maximum Operating Temperature
500 Degrees F
Number of Bolt Holes
4
Metal Detectable Gasket
No
X-Ray Detectable
No
Hardness
Shore 60A
For Piping System
Food and Beverage
For Environment
Food and Beverage
For Flange ANSI Class
300
Gasket Material
Silicone
Insert Material
None
For Fluid Type
Chemicals
Binder Material
None

Dimensions

Pipe Size
1/2"
Outside Dia.
3-3/4"
Inside Dia.
27/32"
Thickness
1/16 in
Bolt Circle Dia.
5/8"
For Pipe Size
1/2 in
Inside Diameter
7/8 in
Bolt Hole Diameter
5/8 in

Description

Full Face Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 1/2 in, For Flange ANSI Class 300, Binder Material None, Color Red, Inside Diameter 7/8 in, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3 3/4 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.