Flange Gasket, Full Face, 1/2" Pipe

  • Mfr # BULK-FG-614
  • Zoro # G7934821
product price: 
$
2.95
/ea

Key Features

Pipe Size
1/2"
Outside Dia.
3-1/2"
Inside Dia.
13/16"
Bolt Holes
4
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-614
Zoro #
G7934821
UPC #
193005018894
Country of Origin
United States
Bolt Holes
4
Material of Construction
EPDM Rubber
Color
Black
Type
Full Face Gasket
Standards
ASME B16.21, ASTM D2000 BA 607
Temp. Range (F)
-30° to 250°F
X-Ray Detectable
No
Binder Material
None
Product Type
Full-Face Gasket
Resistance Properties
Chemical-Resistant, Steam-Resistant, UV-Resistant, Water-Resistant
Metal Detectable Gasket
No
Gasket Material
EPDM
Hardness
Shore 60A
Insert Material
None
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-30 Degrees F
Number of Bolt Holes
4
Market
Industrial
For Location
Outdoor
For Flange ANSI Class
150
Item
Full Face Flange Gasket
For Fluid Type
Steam, Water
FDA Approved
No
Maximum Operating Pressure
150 psi
System of Measurement
Inch

Dimensions

Pipe Size
1/2"
Outside Dia.
3-1/2"
Inside Dia.
13/16"
Thickness
1/8 in
Bolt Circle Dia.
5/8"
Bolt Hole Diameter
5/8 in
For Pipe Size
1/2 in
Inside Diameter
7/8 in
Bolt Circle Diameter
2 3/8 in

Description

Full Face Flange Gasket, Gasket Material EPDM, Insert Material None, For Pipe Size 1/2 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 7/8 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 3 1/2 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & reviews