Flange Gasket, Full Face, 1/2" Pipe
- Mfr # BULK-FG-79
- Zoro # G7939082
product price:Â
$
4.25
/ea
Key Features
Pipe Size
1/2"
Outside Dia.
3-3/4"
Inside Dia.
27/32"
Bolt Holes
4
Thickness
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-79
- Zoro #
- G7939082
- UPC #
- 193005020835
- Country of Origin
- United States
- Bolt Holes
- 4
- Material of Construction
- Aramid with Buna-N Binder
- Color
- Green
- Type
- Full Face Gasket
- Temp. Range (F)
- -100° to 400°F
- Standards
- ASME B16.21
- Number of Bolt Holes
- 4
- For Fluid Type
- Oil
- Binder Material
- Buna-N
- FDA Approved
- No
- Hardness
- Not Rated
- Gasket Material
- Aramid
- Product Type
- Full-Face Gasket
- Metal Detectable Gasket
- No
- For Flange ANSI Class
- 300
- Maximum Operating Temperature
- 400 Degrees F
- Insert Material
- None
- Maximum Operating Pressure
- 300 psi
- Minimum Operating Temperature
- -100 Degrees F
- Item
- Full Face Flange Gasket
- X-Ray Detectable
- No
- System of Measurement
- Inch
- Reinforced
- Yes
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, Oil-Resistant, Water-Resistant
Dimensions
- Pipe Size
- 1/2"
- Outside Dia.
- 3-3/4"
- Inside Dia.
- 27/32"
- Thickness
- 1/8 in
- Bolt Circle Dia.
- 5/8"
- Bolt Hole Diameter
- 5/8 in
- For Pipe Size
- 1/2 in
- Inside Diameter
- 7/8 in
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 1/2 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Green, Inside Diameter 7/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3 3/4 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.