Flange Gasket, Full Face, 1/2" Pipe

  • Mfr # BULK-FG-959
  • Zoro # G7941952
product price: 
$
2.89
/ea

Key Features

Pipe Size
1/2"
Outside Dia.
3-1/2"
Inside Dia.
13/16"
Bolt Holes
4
Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-959
Zoro #
G7941952
UPC #
193005022716
Country of Origin
United States
Bolt Holes
4
Material of Construction
Graphite with Stainless Steel Insert
Color
Gray
Type
Full Face Gasket
Temp. Range (F)
-400° to 975° F
Standards
ASME B16.21
FDA Approved
No
Hardness
Not Rated
Insert Material
316 Stainless Steel
Maximum Operating Pressure
150 psi
Item
Full Face Flange Gasket
For Fluid Type
Chemicals
Features
Reinforced with a Stainless Steel Insert for Stability
Maximum Operating Temperature
975 Degrees F
Gasket Material
Graphite
For Flange ANSI Class
150
X-Ray Detectable
No
Metal Detectable Gasket
No
Product Type
Full-Face Gasket
Minimum Operating Temperature
-400 Degrees F
Resistance Properties
Chemical-Resistant, Heat-Resistant
System of Measurement
Inch
Number of Bolt Holes
4
Reinforced
Yes
Binder Material
None

Dimensions

Pipe Size
1/2"
Outside Dia.
3-1/2"
Inside Dia.
13/16"
Thickness
1/16 in
Bolt Circle Dia.
5/8"
Bolt Hole Diameter
5/8 in
Inside Diameter
7/8 in
For Pipe Size
1/2 in
Bolt Circle Diameter
2 3/8 in

Description

Full Face Flange Gasket, Gasket Material Graphite, Insert Material 316 Stainless Steel, For Pipe Size 1/2 in, For Flange ANSI Class 150, Binder Material None, Color Gray, Inside Diameter 7/8 in, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 975 Degrees F, Outside Diameter 3 1/2 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

Ratings & reviews