Flange Gasket, Full Face, 14" Pipe
- Mfr # BULK-FG-19
- Zoro # G7936395
product price:Â
$
39.49
/ea
Key Features
Pipe Size
14"
Outside Dia.
21"
Inside Dia.
14"
Bolt Holes
12
Material of Construction
Aramid with Buna-N Binder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-19
- Zoro #
- G7936395
- UPC #
- 193005013714
- Country of Origin
- United States
- Bolt Holes
- 12
- Material of Construction
- Aramid with Buna-N Binder
- Color
- Blue
- Type
- Full Face Gasket
- Standards
- ASME B16.21, Class 150
- Temp. Range (F)
- -100° to 400°F
Dimensions
- Pipe Size
- 14"
- Outside Dia.
- 21"
- Inside Dia.
- 14"
- Thickness
- 1/16 in
- Bolt Circle Dia.
- 1-1/8"
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 14 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 14 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 21 in, Thickness 1/16 in, Number of Bolt Holes 12, Bolt Hole Diameter 1 1/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.