Shop ZORO SELECT
See all product information
Create Account
Flange Gasket, Full Face, 14" Pipe
- Mfr # BULK-FG-5351
- Zoro # G7933589
product price:Â
$
78.89
/ea
Key Features
Pipe Size
14"
Outside Dia.
21"
Inside Dia.
14"
Bolt Holes
12
Thickness
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-5351
- Zoro #
- G7933589
- UPC #
- 193005447755
- Country of Origin
- United States
- Bolt Holes
- 12
- Material of Construction
- Aramid with SBR Binder
- Color
- White
- Type
- Full Face Gasket
- Temp. Range (F)
- -100° to 400°F
- Standards
- ASME B16.21
- Resistance Properties
- Inert Gas-Resistant, Steam-Resistant, Water-Resistant
- FDA Approved
- No
- Metal Detectable Gasket
- No
- System of Measurement
- Inch
- Insert Material
- None
- Item
- Full Face Flange Gasket
- Product Type
- Full-Face Gasket
- Reinforced
- Yes
- Minimum Operating Temperature
- -100 Degrees F
- Maximum Operating Temperature
- 400 Degrees F
- X-Ray Detectable
- No
- Gasket Material
- Aramid
- Maximum Operating Pressure
- 150 psi
- Number of Bolt Holes
- 12
- Hardness
- Not Rated
- Binder Material
- SBR
- For Fluid Type
- Water
- For Flange ANSI Class
- 150
Dimensions
- Pipe Size
- 14"
- Outside Dia.
- 21"
- Inside Dia.
- 14"
- Thickness
- 1/8 in
- Bolt Circle Dia.
- 1-1/8"
- Inside Diameter
- 14 in
- Bolt Hole Diameter
- 1 1/8 in
- Bolt Circle Diameter
- 18 3/4 in
- For Pipe Size
- 14 in
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 14 in, For Flange ANSI Class 150, Binder Material SBR, Color White, Inside Diameter 14 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 21 in, Thickness 1/8 in, Number of Bolt Holes 12, Bolt Hole Diameter 1 1/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.