Flange Gasket, Full Face, 18" Pipe
- Mfr # BULK-FG-48
- Zoro # G7938041
product price:Â
$
54.79
/ea
Key Features
Pipe Size
18"
Outside Dia.
28"
Inside Dia.
18"
Bolt Holes
24
Thickness
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-48
- Zoro #
- G7938041
- UPC #
- 193005017392
- Country of Origin
- United States
- Bolt Holes
- 24
- Material of Construction
- Aramid with Buna-N Binder
- Color
- Green
- Type
- Full Face Gasket
- Temp. Range (F)
- -100° to 400°F
- Standards
- ASME B16.21
- Maximum Operating Temperature
- 400 Degrees F
- Reinforced
- Yes
- System of Measurement
- Inch
- For Flange ANSI Class
- 300
- Binder Material
- Buna-N
- For Fluid Type
- Oil
- Maximum Operating Pressure
- 300 psi
- Gasket Material
- Aramid
- Metal Detectable Gasket
- No
- Item
- Full Face Flange Gasket
- Hardness
- Not Rated
- FDA Approved
- No
- Insert Material
- None
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, Oil-Resistant, Water-Resistant
- Minimum Operating Temperature
- -100 Degrees F
- Number of Bolt Holes
- 24
- Product Type
- Full-Face Gasket
- X-Ray Detectable
- No
Dimensions
- Pipe Size
- 18"
- Outside Dia.
- 28"
- Inside Dia.
- 18"
- Thickness
- 1/16 in
- Bolt Circle Dia.
- 1-3/8"
- Inside Diameter
- 18 in
- Bolt Circle Diameter
- 24 3/4 in
- Bolt Hole Diameter
- 1 3/8 in
- For Pipe Size
- 18 in
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 18 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Green, Inside Diameter 18 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 28 in, Thickness 1/16 in, Number of Bolt Holes 24, Bolt Hole Diameter 1 3/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.