Shop ZORO SELECT

Flange Gasket, Full Face, 2-1/2" Pipe

  • Mfr # BULK-FG-1402
  • Zoro # G7934374

product price: 
$
5.29
/ea

Key Features

Pipe Size
2-1/2"
Outside Dia.
7-1/2"
Inside Dia.
2-7/8"
Bolt Holes
8
Material of Construction
Neoprene Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-1402
Zoro #
G7934374
UPC #
193005008222
Country of Origin
United States
Bolt Holes
8
Material of Construction
Neoprene Rubber
Color
Black
Type
Full Face Gasket
Temp. Range (F)
-30° to 250°F
Standards
ASME B16.21, ASTM D2000 BC 607
Gasket Material
Neoprene
For Environment
Food and Beverage
FDA Approved
No
Maximum Operating Temperature
250 Degrees F
Number of Bolt Holes
8
For Fluid Type
Refrigerants
Maximum Operating Pressure
300 psi
For Piping System
Food and Beverage
Minimum Operating Temperature
-30 Degrees F
Resistance Properties
Weather-Resistant
For Flange ANSI Class
300
Item
Full Face Flange Gasket
Market
Industrial
Metal Detectable Gasket
No
X-Ray Detectable
No
Product Type
Full-Face Gasket
Reinforced
Yes
System of Measurement
Inch
Insert Material
None
Binder Material
None
Hardness
Shore 60A

Dimensions

Pipe Size
2-1/2"
Outside Dia.
7-1/2"
Inside Dia.
2-7/8"
Thickness
1/8 in
Bolt Circle Dia.
7/8"
Bolt Hole Diameter
7/8 in
Bolt Circle Diameter
5 7/8 in
Inside Diameter
2 7/8 in
For Pipe Size
2 1/2 in

Description

Full Face Flange Gasket, Gasket Material Neoprene, Insert Material None, For Pipe Size 2 1/2 in, For Flange ANSI Class 300, Binder Material None, Color Black, Inside Diameter 2 7/8 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 7 1/2 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.