Flange Gasket, Full Face, 2-1/2" Pipe
- Mfr # BULK-FG-1770
- Zoro # G7938102
product price:Â
$
11.35
/ea
Key Features
Pipe Size
2-1/2"
Outside Dia.
7-1/2"
Inside Dia.
2-7/8"
Bolt Holes
8
Thickness
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-1770
- Zoro #
- G7938102
- UPC #
- 193005012281
- Country of Origin
- United States
- Bolt Holes
- 8
- Material of Construction
- Graphite
- Color
- Gray
- Type
- Full Face Gasket
- Standards
- ASME B16.21
- Temp. Range (F)
- -400° to 975° F
- System of Measurement
- Inch
- Insert Material
- None
- Minimum Operating Temperature
- -400 Degrees F
- Hardness
- Not Rated
- Binder Material
- None
- For Fluid Type
- Chemicals
- For Flange ANSI Class
- 300
- Metal Detectable Gasket
- No
- Number of Bolt Holes
- 8
- Item
- Full Face Flange Gasket
- Resistance Properties
- Chemical-Resistant, Heat-Resistant
- X-Ray Detectable
- No
- FDA Approved
- No
- Gasket Material
- Graphite
- Maximum Operating Pressure
- 300 psi
- Maximum Operating Temperature
- 975 Degrees F
- Product Type
- Full-Face Gasket
Dimensions
- Pipe Size
- 2-1/2"
- Outside Dia.
- 7-1/2"
- Inside Dia.
- 2-7/8"
- Thickness
- 1/8 in
- Bolt Circle Dia.
- 7/8"
- Bolt Circle Diameter
- 5 7/8 in
- Bolt Hole Diameter
- 7/8 in
- For Pipe Size
- 2 1/2 in
- Inside Diameter
- 2 7/8 in
Description
Full Face Flange Gasket, Gasket Material Graphite, Insert Material None, For Pipe Size 2 1/2 in, For Flange ANSI Class 300, Binder Material None, Color Gray, Inside Diameter 2 7/8 in, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 975 Degrees F, Outside Diameter 7 1/2 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.