Flange Gasket, Full Face, 2" Pipe

  • Mfr # BULK-FG-1378
  • Zoro # G7939195
product price: 
$
2.65
/ea

Key Features

Pipe Size
2"
Outside Dia.
6 -1/2"
Inside Dia.
2-3/8"
Bolt Holes
8
Material of Construction
Neoprene Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-1378
Zoro #
G7939195
UPC #
193005007942
Country of Origin
United States
Bolt Holes
8
Material of Construction
Neoprene Rubber
Color
Black
Type
Full Face Gasket
Temp. Range (F)
-30° to 250°F
Standards
ASME B16.21, ASTM D2000 BC 607
System of Measurement
Inch
Metal Detectable Gasket
No
Hardness
Shore 60A
FDA Approved
No
Resistance Properties
Weather-Resistant
X-Ray Detectable
No
Maximum Operating Temperature
250 Degrees F
Gasket Material
Neoprene
Minimum Operating Temperature
-30 Degrees F
For Piping System
Food and Beverage
Item
Full Face Flange Gasket
Binder Material
None
Maximum Operating Pressure
300 psi
For Flange ANSI Class
300
Product Type
Full-Face Gasket
For Fluid Type
Refrigerants
For Environment
Food and Beverage
Reinforced
Yes
Insert Material
None
Number of Bolt Holes
8
Market
Industrial

Dimensions

Pipe Size
2"
Outside Dia.
6 -1/2"
Inside Dia.
2-3/8"
Thickness
1/16 in
Bolt Circle Dia.
3/4"
For Pipe Size
2 in
Bolt Hole Diameter
3/4 in
Inside Diameter
2 3/8 in

Description

Full Face Flange Gasket, Gasket Material Neoprene, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 300, Binder Material None, Color Black, Inside Diameter 2 3/8 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 6 1/2 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & reviews