Flange Gasket, Full Face, 2" Pipe
- Mfr # BULK-FG-1769
- Zoro # G7937375
product price:Â
$
8.95
/ea
Key Features
Pipe Size
2"
Outside Dia.
6 -1/2"
Inside Dia.
2-3/8"
Bolt Holes
8
Thickness
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-1769
- Zoro #
- G7937375
- UPC #
- 193005012267
- Country of Origin
- United States
- Bolt Holes
- 8
- Material of Construction
- Graphite
- Color
- Gray
- Type
- Full Face Gasket
- Standards
- ASME B16.21
- Temp. Range (F)
- -400° to 975° F
- Binder Material
- None
- FDA Approved
- No
- X-Ray Detectable
- No
- Item
- Full Face Flange Gasket
- For Flange ANSI Class
- 300
- Gasket Material
- Graphite
- Insert Material
- None
- For Fluid Type
- Chemicals
- Maximum Operating Pressure
- 300 psi
- Product Type
- Full-Face Gasket
- Metal Detectable Gasket
- No
- Minimum Operating Temperature
- -400 Degrees F
- Resistance Properties
- Chemical-Resistant, Heat-Resistant
- Maximum Operating Temperature
- 975 Degrees F
- System of Measurement
- Inch
- Hardness
- Not Rated
- Number of Bolt Holes
- 8
Dimensions
- Pipe Size
- 2"
- Outside Dia.
- 6 -1/2"
- Inside Dia.
- 2-3/8"
- Thickness
- 1/8 in
- Bolt Circle Dia.
- 3/4"
- Bolt Hole Diameter
- 3/4 in
- Inside Diameter
- 2 3/8 in
- For Pipe Size
- 2 in
Description
Full Face Flange Gasket, Gasket Material Graphite, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 300, Binder Material None, Color Gray, Inside Diameter 2 3/8 in, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 975 Degrees F, Outside Diameter 6 1/2 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.