Flange Gasket, Full Face, 2" Pipe
- Mfr # BULK-FG-4925
- Zoro # G7938592
product price:Â
$
3.89
/ea
Key Features
Pipe Size
2"
Outside Dia.
6"
Inside Dia.
2-3/8"
Bolt Holes
4
Material of Construction
Aramid with EPDM Binder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-4925
- Zoro #
- G7938592
- UPC #
- 193005446413
- Country of Origin
- United States
- Bolt Holes
- 4
- Material of Construction
- Aramid with EPDM Binder
- Color
- Gray
- Type
- Full Face Gasket
- Standards
- ASME B16.21
- Temp. Range (F)
- -100° to 390°F
- Binder Material
- EPDM
- Reinforced
- Yes
- X-Ray Detectable
- No
- System of Measurement
- Inch
- Number of Bolt Holes
- 4
- Minimum Operating Temperature
- -100 Degrees F
- Gasket Material
- Aramid
- Maximum Operating Temperature
- 390 Degrees F
- Maximum Operating Pressure
- 150 psi
- Item
- Full Face Flange Gasket
- For Flange ANSI Class
- 150
- Product Type
- Full-Face Gasket
- FDA Approved
- No
- For Fluid Type
- Steam, Water
- Insert Material
- None
- Metal Detectable Gasket
- No
- Hardness
- Not Rated
- Resistance Properties
- Chemical-Resistant, Steam-Resistant, Water-Resistant
Dimensions
- Pipe Size
- 2"
- Outside Dia.
- 6"
- Inside Dia.
- 2-3/8"
- Thickness
- 1/16 in
- Bolt Circle Dia.
- 3/4"
- Bolt Circle Diameter
- 4 3/4 in
- For Pipe Size
- 2 in
- Bolt Hole Diameter
- 3/4 in
- Inside Diameter
- 2 3/8 in
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 150, Binder Material EPDM, Color Gray, Inside Diameter 2 3/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 390 Degrees F, Outside Diameter 6 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.