Flange Gasket, Full Face, 2" Pipe
- Mfr # BULK-FG-4948
- Zoro # G7933622
product price:Â
$
4.15
/ea
Key Features
Pipe Size
2"
Outside Dia.
6 -1/2"
Inside Dia.
2-3/8"
Bolt Holes
8
Thickness
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-4948
- Zoro #
- G7933622
- UPC #
- 193005446529
- Country of Origin
- United States
- Bolt Holes
- 8
- Material of Construction
- Aramid with EPDM Binder
- Color
- Gray
- Type
- Full Face Gasket
- Temp. Range (F)
- -100° to 390°F
- Standards
- ASME B16.21
- System of Measurement
- Inch
- Resistance Properties
- Chemical-Resistant, Steam-Resistant, Water-Resistant
- X-Ray Detectable
- No
- Metal Detectable Gasket
- No
- FDA Approved
- No
- Item
- Full Face Flange Gasket
- Gasket Material
- Aramid
- Binder Material
- EPDM
- Hardness
- Not Rated
- For Fluid Type
- Steam, Water
- Number of Bolt Holes
- 8
- Product Type
- Full-Face Gasket
- Maximum Operating Pressure
- 300 psi
- Minimum Operating Temperature
- -100 Degrees F
- Reinforced
- Yes
- Insert Material
- None
- Maximum Operating Temperature
- 390 Degrees F
- For Flange ANSI Class
- 300
Dimensions
- Pipe Size
- 2"
- Outside Dia.
- 6 -1/2"
- Inside Dia.
- 2-3/8"
- Thickness
- 1/16 in
- Bolt Circle Dia.
- 3/4"
- For Pipe Size
- 2 in
- Inside Diameter
- 2 3/8 in
- Bolt Hole Diameter
- 3/4 in
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 300, Binder Material EPDM, Color Gray, Inside Diameter 2 3/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 390 Degrees F, Outside Diameter 6 1/2 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.