Flange Gasket, Full Face, 2" Pipe
- Mfr # BULK-FG-5109
- Zoro # G7938559
product price:Â
$
4.45
/ea
Key Features
Pipe Size
2"
Outside Dia.
6"
Inside Dia.
2-3/8"
Bolt Holes
4
Material of Construction
Aramid with Neoprene Binder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-5109
- Zoro #
- G7938559
- UPC #
- 193005446857
- Country of Origin
- United States
- Bolt Holes
- 4
- Material of Construction
- Aramid with Neoprene Binder
- Color
- Gray
- Type
- Full Face Gasket
- Temp. Range (F)
- -100° to 400°F
- Standards
- ASME B16.21
- Number of Bolt Holes
- 4
- For Flange ANSI Class
- 150
- System of Measurement
- Inch
- Binder Material
- Neoprene
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, Oil-Resistant, Steam-Resistant, Water-Resistant
- Maximum Operating Temperature
- 400 Degrees F
- X-Ray Detectable
- No
- FDA Approved
- No
- Metal Detectable Gasket
- No
- Gasket Material
- Aramid
- Maximum Operating Pressure
- 150 psi
- Minimum Operating Temperature
- -100 Degrees F
- Reinforced
- Yes
- Insert Material
- None
- Hardness
- Not Rated
- Item
- Full Face Flange Gasket
- Product Type
- Full-Face Gasket
- For Fluid Type
- Refrigerants
Dimensions
- Pipe Size
- 2"
- Outside Dia.
- 6"
- Inside Dia.
- 2-3/8"
- Thickness
- 1/16 in
- Bolt Circle Dia.
- 3/4"
- Inside Diameter
- 2 3/8 in
- Bolt Circle Diameter
- 4 3/4 in
- For Pipe Size
- 2 in
- Bolt Hole Diameter
- 3/4 in
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 150, Binder Material Neoprene, Color Gray, Inside Diameter 2 3/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 6 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.