Zoro Homepage

Flange Gasket, Full Face, 2" Pipe

  • Mfr # BULK-FG-619

  • Zoro # G7938050


product price: $7.35
/ea

Key Features

Pipe Size
2 in
Outside Dia.
6 in
Inside Dia.
2 3/8 in
Bolt Holes
4
Material of Construction
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-619
Zoro #
G7938050
UPC #
193005018948
Country of Origin
United States

Dimensions

Pipe Size
2 in
Outside Dia.
6 in
Inside Dia.
2 3/8 in
Thickness
1/8 in
Bolt Circle Dia.
3/4"
Bolt Hole Diameter
3/4 in
Bolt Circle Diameter
4 3/4 in
For Pipe Size
2 in
Inside Diameter
2 3/8 in

Details

Bolt Holes
4
Material of Construction
EPDM
Flange Class
Class 150
Color
Black
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Type
Full Face
Temp. Range (F)
-30 Degrees to 250 Degrees
Standards
ASME B16.21, ASTM D2000 BA 607
Market
Industrial
For Fluid Type
Steam, Water
For Location
Outdoor
Number of Bolt Holes
4
For Flange ANSI Class
150
Binder Material
None
Insert Material
None
FDA Approved
No
Metal Detectable Gasket
No
System of Measurement
Inch
Gasket Type
Full-Face Gasket
Gasket Material
EPDM
Minimum Operating Temperature
-30 Degrees F
X-Ray Detectable
No
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
150 psi
Hardness
Shore 60A

Description

Full Face Flange Gasket, Gasket Material EPDM, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 2 3/8 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 6 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.