Flange Gasket, Full Face, 2" Pipe
- Mfr # BULK-FG-6216
- Zoro # G7938635
product price:Â
$
6.35
/ea
Key Features
Pipe Size
2"
Outside Dia.
6"
Inside Dia.
2-3/8"
Bolt Holes
4
Thickness
1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-6216
- Zoro #
- G7938635
- UPC #
- 193005441555
- Country of Origin
- United States
- Bolt Holes
- 4
- Material of Construction
- Aramid with Buna-N Binder
- Color
- Green
- Type
- Full Face Gasket
- Standards
- ASME B16.21
- Temp. Range (F)
- -100° to 400°F
- Binder Material
- Buna-N
- X-Ray Detectable
- No
- For Fluid Type
- Oil
- Number of Bolt Holes
- 4
- Hardness
- Not Rated
- Gasket Material
- Aramid
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, Oil-Resistant, Water-Resistant
- For Flange ANSI Class
- 150
- System of Measurement
- Inch
- Reinforced
- Yes
- FDA Approved
- No
- Item
- Full Face Flange Gasket
- Minimum Operating Temperature
- -100 Degrees F
- Metal Detectable Gasket
- No
- Product Type
- Full-Face Gasket
- Maximum Operating Pressure
- 150 psi
- Maximum Operating Temperature
- 400 Degrees F
- Insert Material
- None
Dimensions
- Pipe Size
- 2"
- Outside Dia.
- 6"
- Inside Dia.
- 2-3/8"
- Thickness
- 1/32 in
- Bolt Circle Dia.
- 3/4"
- Bolt Circle Diameter
- 4 3/4 in
- Bolt Hole Diameter
- 3/4 in
- Inside Diameter
- 2 3/8 in
- For Pipe Size
- 2 in
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 2 3/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 6 in, Thickness 1/32 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.