Zoro Homepage

Flange Gasket, Full Face, 2" Pipe

  • Mfr # BULK-FG-665

  • Zoro # G7934499


product price: $6.55
/ea

Key Features

Pipe Size
2 in
Outside Dia.
6 1/2 in
Inside Dia.
2 3/8 in
Bolt Holes
8
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-665
Zoro #
G7934499
UPC #
193005019457
Country of Origin
United States

Dimensions

Pipe Size
2 in
Outside Dia.
6 1/2 in
Inside Dia.
2 3/8 in
Thickness
1/8 in
Bolt Circle Dia.
3/4"
Bolt Hole Diameter
3/4 in
Inside Diameter
2 3/8 in
For Pipe Size
2 in

Description

Full Face Flange Gasket, Gasket Material EPDM, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 300, Binder Material None, Color Black, Inside Diameter 2 3/8 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 6 1/2 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.