Shop ZORO SELECT
See all product information
Create Account
Flange Gasket, Full Face, 20" Pipe
- Mfr # BULK-FG-73
- Zoro # G7937472
product price:Â
$
92.25
/ea
Key Features
Pipe Size
20"
Outside Dia.
27-1/2"
Inside Dia.
20"
Bolt Holes
20
Material of Construction
Aramid with Buna-N Binder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-73
- Zoro #
- G7937472
- UPC #
- 193005020170
- Country of Origin
- United States
- Bolt Holes
- 20
- Material of Construction
- Aramid with Buna-N Binder
- Color
- Green
- Type
- Full Face Gasket
- Temp. Range (F)
- -100° to 400°F
- Standards
- ASME B16.21
- Product Type
- Full-Face Gasket
- Binder Material
- Buna-N
- Insert Material
- None
- X-Ray Detectable
- No
- Metal Detectable Gasket
- No
- Reinforced
- Yes
- Hardness
- Not Rated
- System of Measurement
- Inch
- FDA Approved
- No
- For Flange ANSI Class
- 150
- Minimum Operating Temperature
- -100 Degrees F
- Gasket Material
- Aramid
- Item
- Full Face Flange Gasket
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, Oil-Resistant, Water-Resistant
- For Fluid Type
- Oil
- Number of Bolt Holes
- 20
- Maximum Operating Pressure
- 150 psi
- Maximum Operating Temperature
- 400 Degrees F
Dimensions
- Pipe Size
- 20"
- Outside Dia.
- 27-1/2"
- Inside Dia.
- 20"
- Thickness
- 1/8 in
- Bolt Circle Dia.
- 1-1/4"
- For Pipe Size
- 20 in
- Bolt Circle Diameter
- 25 in
- Bolt Hole Diameter
- 1 1/4 in
- Inside Diameter
- 20 in
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 20 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 20 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 27 1/2 in, Thickness 1/8 in, Number of Bolt Holes 20, Bolt Hole Diameter 1 1/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.