Shop ZORO SELECT
See all product information
Create Account
Flange Gasket, Full Face, 3-1/2" Pipe
- Mfr # BULK-FG-87
- Zoro # G7934733
product price:Â
$
12.95
/ea
Key Features
Pipe Size
3-1/2"
Outside Dia.
9"
Inside Dia.
4"
Bolt Holes
8
Material of Construction
Aramid with Buna-N Binder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-87
- Zoro #
- G7934733
- UPC #
- 193005021726
- Country of Origin
- United States
- Bolt Holes
- 8
- Material of Construction
- Aramid with Buna-N Binder
- Color
- Green
- Type
- Full Face Gasket
- Temp. Range (F)
- -100° to 400°F
- Standards
- ASME B16.21
- Product Type
- Full-Face Gasket
- Item
- Full Face Flange Gasket
- FDA Approved
- No
- Maximum Operating Pressure
- 300 psi
- Insert Material
- None
- For Flange ANSI Class
- 300
- Number of Bolt Holes
- 8
- For Fluid Type
- Oil
- Binder Material
- Buna-N
- Minimum Operating Temperature
- -100 Degrees F
- Metal Detectable Gasket
- No
- Maximum Operating Temperature
- 400 Degrees F
- Gasket Material
- Aramid
- Hardness
- Not Rated
- Reinforced
- Yes
- X-Ray Detectable
- No
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, Oil-Resistant, Water-Resistant
- System of Measurement
- Inch
Dimensions
- Pipe Size
- 3-1/2"
- Outside Dia.
- 9"
- Inside Dia.
- 4"
- Thickness
- 1/8 in
- Bolt Circle Dia.
- 7/8"
- Bolt Hole Diameter
- 7/8 in
- Inside Diameter
- 4 in
- For Pipe Size
- 3 1/2 in
- Bolt Circle Diameter
- 7 1/4 in
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 3 1/2 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Green, Inside Diameter 4 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 9 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.