Flange Gasket, Full Face, 3" Pipe
- Mfr # BULK-FG-5341
- Zoro # G7941882
product price:Â
$
10.29
/ea
Key Features
Pipe Size
3"
Outside Dia.
7-1/2"
Inside Dia.
3-1/2"
Bolt Holes
4
Material of Construction
Aramid with SBR Binder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-5341
- Zoro #
- G7941882
- UPC #
- 193005447656
- Country of Origin
- United States
- Bolt Holes
- 4
- Material of Construction
- Aramid with SBR Binder
- Color
- White
- Type
- Full Face Gasket
- Standards
- ASME B16.21
- Temp. Range (F)
- -100° to 400°F
- Insert Material
- None
- Reinforced
- Yes
- Maximum Operating Temperature
- 400 Degrees F
- Hardness
- Not Rated
- Minimum Operating Temperature
- -100 Degrees F
- Item
- Full Face Flange Gasket
- Number of Bolt Holes
- 4
- Resistance Properties
- Inert Gas-Resistant, Steam-Resistant, Water-Resistant
- Binder Material
- SBR
- For Fluid Type
- Water
- Gasket Material
- Aramid
- For Flange ANSI Class
- 150
- Metal Detectable Gasket
- No
- Maximum Operating Pressure
- 150 psi
- System of Measurement
- Inch
- FDA Approved
- No
- Product Type
- Full-Face Gasket
- X-Ray Detectable
- No
Dimensions
- Pipe Size
- 3"
- Outside Dia.
- 7-1/2"
- Inside Dia.
- 3-1/2"
- Thickness
- 1/8 in
- Bolt Circle Dia.
- 3/4"
- Bolt Hole Diameter
- 3/4 in
- For Pipe Size
- 3 in
- Inside Diameter
- 3 1/2 in
- Bolt Circle Diameter
- 6 in
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material SBR, Color White, Inside Diameter 3 1/2 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 7 1/2 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.