Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Gasket, Full Face, 3/4 In, Viton

  • Mfr # 4CYV3

  • Zoro # G2972471


product price: $7.69
/ea

Key Features

Pipe Size
3/4 in
Outside Dia.
3 7/8 in
Inside Dia.
1 1/16 in
Bolt Holes
4
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CYV3
Zoro #
G2972471
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Outside Dia.
3 7/8 in
Inside Dia.
1 1/16 in
Thickness
1/8 in
Bolt Hole Diameter
5/8 in
Bolt Circle Diameter
2 3/4 in
For Pipe Size
3/4 in
Inside Diameter
1 1/16 in

Details

Bolt Holes
4
Material of Construction
FKM Fluoroelastomer
Max. Pressure (PSI)
250 psi
Flange Class
Class 150
Color
Black
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Temp. Range (F)
-10 to 400
Type
Full Face Gasket
Standards
ASME B16.21, ASME/ANSI Pressure Class-150 LB
Continuous Max. Temp. (F)
400 Degrees F
Insert Material
None
Binder Material
FKM
Metal Detectable Gasket
No
FDA Approved
No
For Flange ANSI Class
150
Number of Bolt Holes
4
Gasket Type
Full-Face Gasket
Maximum Operating Temperature
400 Degrees F
Maximum Operating Pressure
250 psi
Gasket Material
FKM
Hardness
Shore 75A
X-Ray Detectable
No
Minimum Operating Temperature
-10 Degrees F
System of Measurement
Inch

Description

Full Face Flange Gasket, Gasket Material FKM, Insert Material None, For Pipe Size 3/4 in, For Flange ANSI Class 150, Binder Material FKM, Color Black, Inside Diameter 1 1/16 in, Minimum Operating Temperature -10 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3 7/8 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 75A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.