Flange Gasket, Full Face, 3/4" Pipe

  • Mfr # BULK-FG-1558
  • Zoro # G7934989
product price: 
$
3.45
/ea

Key Features

Pipe Size
3/4"
Outside Dia.
4-5/8"
Inside Dia.
1-1/16"
Bolt Holes
4
Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-1558
Zoro #
G7934989
UPC #
193005009939
Country of Origin
United States
Bolt Holes
4
Material of Construction
Silicone Rubber
Color
Red
Type
Full Face Gasket
Standards
ASME B16.21, ASTM D2000 GE 607, FDA Approved, MIL-AA-59588 Type 2A and 2B
Temp. Range (F)
-80° to 500°F
For Environment
Food and Beverage
For Flange ANSI Class
300
FDA Approved
Yes
Binder Material
None
Market
Industrial
Item
Full Face Flange Gasket
Minimum Operating Temperature
-80 Degrees F
Insert Material
None
Gasket Material
Silicone
Metal Detectable Gasket
No
X-Ray Detectable
No
System of Measurement
Inch
Maximum Operating Pressure
300 psi
Product Type
Full-Face Gasket
Hardness
Shore 60A
For Piping System
Food and Beverage
For Fluid Type
Chemicals
Maximum Operating Temperature
500 Degrees F
Resistance Properties
Chemical-Resistant, Heat-Resistant, Water-Resistant
Number of Bolt Holes
4

Dimensions

Pipe Size
3/4"
Outside Dia.
4-5/8"
Inside Dia.
1-1/16"
Thickness
1/16 in
Bolt Circle Dia.
3/4"
Bolt Hole Diameter
3/4 in
For Pipe Size
3/4 in
Inside Diameter
1 1/16 in

Description

Full Face Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 3/4 in, For Flange ANSI Class 300, Binder Material None, Color Red, Inside Diameter 1 1/16 in, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 4 5/8 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & reviews